Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C12180951250S Compression Spring, Stainless Steel, 302 Stainless Steel, 3 PK | CU3KMX

SPEC C12180951250S Compression Spring, 32.1 lbs/In Stiffness Rate, 21.8 lbs Load Capacity, Stainless Steel

Item: CU3KMX Model: C12180951250SCross Ref: 781HA9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.68"
End TypeClosed, Grounded
FinishPassivated
Free Length1.25"
GradeGrade 302
Inner Dia.1.03"
Load @ 50% Free Length20.04 lbs.
Load Capacity21.8 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.22"
Solid Length0.57"
Spring Rate (stiffness)32.1 lbs./in.
TypePrecision
Wire Dia.0.095"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0126
Ship height (cm)3.1
Ship length (cm)3.18
Ship width (cm)3.1
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C12180951250S Compression Spring, 32.1 lbs/In Stiffness Rate, 21.8 lbs Load Capacity, Stainless Steel
€40.47 /pack