Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C11001120875M Compression Spring, 7/8 Inch Length, 1.1 Inch Outside Dia, 10 PK | CU3HAD

SPEC C11001120875M Compression Spring, 125.5 lbs/In Stiffness Rate, 34.36 lbs Load Capacity, Carbon Steel

Item: CU3HAD Model: C11001120875MCross Ref: 54NN61
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load0.27"
End TypeClosed, Grounded
FinishPlain
Free Length0.88"
Inner Dia.0.88"
Load Capacity34.36 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.1"
Solid Length0.61"
Spring Rate (stiffness)125.5 lbs./in.
TypeHeavy Duty
Wire Dia.0.112"
Wire TypeRound
Inside Diameter0.88"
Outside Diameter1.1"
Product TypeCompression Spring
Solid Height0.61"
Spring Rate125.5 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.11"

Shipping Info:

Ship weight (kg) 0.0217
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C11001120875M Compression Spring, 125.5 lbs/In Stiffness Rate, 34.36 lbs Load Capacity, Carbon Steel
€89.24 /unit