Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C10951250875M Compression Spring Music Wire, Precision, 7/8 Inch Length, Oil, Round, 3 PK | CU3YFF

SPEC C10951250875M Compression Spring Music Wire, Precision, 7/8 Inch Length, Oil, Round, 3 PK

Item: CU3YFF Model: C10951250875MCross Ref: 780ZH5
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.309"
End TypeClosed, Grounded
FinishOiled
Free Length0.88"
Inner Dia.0.85"
Load @ 50% Free Length98 lbs.
Load Capacity69.23 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.1"
Solid Length0.57"
Spring Rate (stiffness)224 lbs./in.
TypePrecision
Wire Dia.0.125"
Wire TypeRound
Inside Diameter0.85"
Outside Diameter1.1"
Product TypeCompression Spring
Solid Height0.57"
Spring Rate224 lbs.-in.
StandardsAMS 5112, ASTM A228

Shipping Info:

Ship weight (kg) 0.0166
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C10951250875M Compression Spring Music Wire, Precision, 7/8 Inch Length, Oil, Round, 3 PK