Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C10951121250M Compression Spring Music Wire, Precision, 1 1/4 Inch Length, Oil, Round, 3 PK | CU3WBD

SPEC C10951121250M Compression Spring, 71.2 lbs/In Stiffness Rate, 39.94 lbs Load Capacity, Carbon Steel

Item: CU3WBD Model: C10951121250MCross Ref: 780ZF6
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.561"
End TypeClosed, Grounded
FinishOiled
Free Length1.25"
Inner Dia.0.88"
Load @ 50% Free Length44.52 lbs.
Load Capacity39.94 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.1.1"
Solid Length0.69"
Spring Rate (stiffness)71.2 lbs./in.
TypePrecision
Wire Dia.0.112"
Wire TypeRound
Inside Diameter0.88"
Outside Diameter1.1"
Product TypeCompression Spring
Solid Height0.69"
Spring Rate71.2 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.11"

Shipping Info:

Ship weight (kg) 0.0206
Ship height (cm)2.79
Ship length (cm)3.18
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C10951121250M Compression Spring, 71.2 lbs/In Stiffness Rate, 39.94 lbs Load Capacity, Carbon Steel