Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09751483500S Compression Spring, Stainless Steel, 3 1/2 Inch Length, 0.148 Inch Wire Dia, 10 PK | CU3JPH

SPEC C09751483500S Compression Spring, Stainless Steel, 3 1/2 Inch Length, 0.148 Inch Wire Dia, 10 PK

Item: CU3JPH Model: C09751483500SCross Ref: 54NM87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.82"
End TypeClosed, Grounded
FinishPlain
Free Length3.5"
GradeGrade 302
Inner Dia.0.68"
Load Capacity68.7 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.98"
Solid Length2.68"
Spring Rate (stiffness)84 lbs./in.
TypeHeavy Duty
Wire Dia.0.148"
Wire TypeRound
Inside Diameter0.68"
Outside Diameter0.98"
Product TypeCompression Spring
Solid Height2 17/25"
Spring Rate84 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.1061
Ship height (cm)2.79
Ship length (cm)8.89
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09751483500S Compression Spring, Stainless Steel, 3 1/2 Inch Length, 0.148 Inch Wire Dia, 10 PK
€141.08 /unit