Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09751053500S Compression Spring, Stainless Steel, 3 1/2 Inch Length, 0.105 Inch Wire Dia, 10 PK | CU3JNM

SPEC C09751053500S Compression Spring, 20.2 lbs/In Stiffness Rate, 26.8 lbs Load Capacity, Stainless Steel

Item: CU3JNM Model: C09751053500SCross Ref: 54NM17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load1.33"
End TypeClosed, Grounded
FinishPlain
Free Length3.5"
GradeGrade 302
Inner Dia.0.77"
Load Capacity26.8 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.98"
Solid Length2.17"
Spring Rate (stiffness)20.2 lbs./in.
TypeHeavy Duty
Wire Dia.0.105"
Wire TypeRound
Inside Diameter0.77"
Outside Diameter0.98"
Product TypeCompression Spring
Solid Height2.17"
Spring Rate20.2 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.11"

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)2.79
Ship length (cm)8.89
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09751053500S Compression Spring, 20.2 lbs/In Stiffness Rate, 26.8 lbs Load Capacity, Stainless Steel
€87.34 /unit