Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09701352250M Compression Spring Music Wire, Precision, 2 1/4 Inch Length, Oil, Round, 3 PK | CU3XCP

SPEC C09701352250M Compression Spring, 111.8 lbs/In Stiffness Rate, 94.12 lbs Load Capacity, Carbon Steel

Item: CU3XCP Model: C09701352250MCross Ref: 780Z74
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.842"
End TypeClosed, Grounded
FinishOiled
Free Length2.25"
Inner Dia.0.7"
Load @ 50% Free Length125.82 lbs.
Load Capacity94.12 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.97"
Solid Length1.41"
Spring Rate (stiffness)111.8 lbs./in.
TypePrecision
Wire Dia.0.135"
Wire TypeRound
Inside Diameter0.7"
Outside Diameter0.97"
Product TypeCompression Spring
Solid Height1.41"
Spring Rate111.8 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.14"

Shipping Info:

Ship weight (kg) 0.0449
Ship height (cm)2.79
Ship length (cm)5.72
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09701352250M Compression Spring, 111.8 lbs/In Stiffness Rate, 94.12 lbs Load Capacity, Carbon Steel