Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09701351500M Compression Spring Music Wire, Precision, 1 1/2 Inch Length, Oil, Round, 3 PK | CU3VYP

SPEC C09701351500M Compression Spring, 180 lbs/In Stiffness Rate, 94.11 lbs Load Capacity, Carbon Steel

Item: CU3VYP Model: C09701351500MCross Ref: 780Z71
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.523"
End TypeClosed, Grounded
FinishOiled
Free Length1.5"
Inner Dia.0.7"
Load @ 50% Free Length135.02 lbs.
Load Capacity94.11 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.97"
Solid Length0.98"
Spring Rate (stiffness)180 lbs./in.
TypePrecision
Wire Dia.0.135"
Wire TypeRound
Inside Diameter0.7"
Outside Diameter0.97"
Product TypeCompression Spring
Solid Height0.98"
Spring Rate180 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.14"

Shipping Info:

Ship weight (kg) 0.0316
Ship height (cm)2.79
Ship length (cm)3.81
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09701351500M Compression Spring, 180 lbs/In Stiffness Rate, 94.11 lbs Load Capacity, Carbon Steel