Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09701350875M Compression Spring Music Wire, Precision, 7/8 Inch Length, Oil, Round, 3 PK | CU3YFK

SPEC C09701350875M Compression Spring, 366 lbs/In Stiffness Rate, 95.64 lbs Load Capacity, Carbon Steel

Item: CU3YFK Model: C09701350875MCross Ref: 780Z69
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.261"
End TypeClosed, Grounded
FinishOiled
Free Length0.88"
Inner Dia.0.7"
Load @ 50% Free Length160.13 lbs.
Load Capacity95.64 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.97"
Solid Length0.61"
Spring Rate (stiffness)366 lbs./in.
TypePrecision
Wire Dia.0.135"
Wire TypeRound
Inside Diameter0.7"
Outside Diameter0.97"
Product TypeCompression Spring
Solid Height0.61"
Spring Rate366 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.14"

Shipping Info:

Ship weight (kg) 0.0195
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09701350875M Compression Spring, 366 lbs/In Stiffness Rate, 95.64 lbs Load Capacity, Carbon Steel