Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09700951250S Compression Spring, Stainless Steel, 302 Stainless Steel, 3 PK | CU3KMU

SPEC C09700951250S Compression Spring, 48.5 lbs/In Stiffness Rate, 27.09 lbs Load Capacity, Stainless Steel

Item: CU3KMU Model: C09700951250SCross Ref: 781FE4
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.558"
End TypeClosed, Grounded
FinishPassivated
Free Length1.25"
GradeGrade 302
Inner Dia.0.78"
Load @ 50% Free Length30.34 lbs.
Load Capacity27.09 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.97"
Solid Length0.69"
Spring Rate (stiffness)48.5 lbs./in.
TypePrecision
Wire Dia.0.095"
Wire TypeRound
Inside Diameter0.78"
Outside Diameter0.97"
Product TypeCompression Spring
Solid Height0.69"
Spring Rate48.5 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.1"

Shipping Info:

Ship weight (kg) 0.0122
Ship height (cm)2.79
Ship length (cm)3.18
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09700951250S Compression Spring, 48.5 lbs/In Stiffness Rate, 27.09 lbs Load Capacity, Stainless Steel