Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C09061054000M Compression Spring Music Wire, Precision, 4 Inch Length, 0.105 Inch Wire Dia, 5 PK | CU3XXC

SPEC C09061054000M Compression Spring, 25.3 lbs/In Stiffness Rate, 51.07 lbs Load Capacity, Carbon Steel

Item: CU3XXC Model: C09061054000MCross Ref: 780YT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.42 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load2.017"
End TypeClosed, Grounded
FinishOiled
Free Length4"
Inner Dia.0.7"
Load @ 50% Free Length50.64 lbs.
Load Capacity51.07 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.91"
Solid Length1.98"
Spring Rate (stiffness)25.3 lbs./in.
TypePrecision
Wire Dia.0.105"
Wire TypeRound
Inside Diameter0.7"
Outside Diameter0.91"
Product TypeCompression Spring
Solid Height1.98"
Spring Rate25.3 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.11"

Shipping Info:

Ship weight (kg) 0.0431
Ship height (cm)2.79
Ship length (cm)10.16
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C09061054000M Compression Spring, 25.3 lbs/In Stiffness Rate, 51.07 lbs Load Capacity, Carbon Steel
€31.42 /pack