Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C07201121250M Compression Spring, 1 1/4 Inch Length, 0.72 Inch Outside Dia, 10 PK | CU3FBZ

SPEC C07201121250M Compression Spring, 1 1/4 Inch Length, 0.72 Inch Outside Dia, 10 PK

Item: CU3FBZ Model: C07201121250MCross Ref: 54NJ69
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load0.29"
End TypeClosed, Grounded
FinishPlain
Free Length1.25"
Inner Dia.0.5"
Load Capacity69.59 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.72"
Solid Length0.96"
Spring Rate (stiffness)240.3 lbs./in.
TypeHeavy Duty
Wire Dia.0.112"
Wire TypeRound
Inside Diameter1/2"
Outside Diameter0.72"
Product TypeCompression Spring
Solid Height24/25"
Spring Rate240.3 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.11"

Shipping Info:

Ship weight (kg) 0.022
Ship height (cm)2.79
Ship length (cm)3.18
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C07201121250M Compression Spring, 1 1/4 Inch Length, 0.72 Inch Outside Dia, 10 PK
€53.08 /unit