Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C07200670750M Compression Spring, 3/4 Inch Length, 0.72 Inch Outside Dia, 10 PK | CU3GPJ

SPEC C07200670750M Compression Spring, 50 lbs/In Stiffness Rate, 18 lbs Load Capacity, Carbon Steel

Item: CU3GPJ Model: C07200670750MCross Ref: 54NH06
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load0.36"
End TypeClosed, Grounded
FinishPlain
Free Length0.75"
Inner Dia.0.59"
Load Capacity18 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.72"
Solid Length0.39"
Spring Rate (stiffness)50 lbs./in.
TypeHeavy Duty
Wire Dia.0.067"
Wire TypeRound
Inside Diameter0.59"
Outside Diameter0.72"
Product TypeCompression Spring
Solid Height0.39"
Spring Rate50 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.07"

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C07200670750M Compression Spring, 50 lbs/In Stiffness Rate, 18 lbs Load Capacity, Carbon Steel
€31.71 /unit