Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C06000812500M Compression Spring, 2 1/2 Inch Length, 0.6 Inch Outside Dia, 10 PK | CU3FTA

SPEC C06000812500M Compression Spring, 41.7 lbs/In Stiffness Rate, 32.69 lbs Load Capacity, Carbon Steel

Item: CU3FTA Model: C06000812500MCross Ref: 54NF10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load0.78"
End TypeClosed, Grounded
FinishPlain
Free Length2.5"
Inner Dia.0.44"
Load Capacity32.69 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.6"
Solid Length1.72"
Spring Rate (stiffness)41.7 lbs./in.
TypeHeavy Duty
Wire Dia.0.081"
Wire TypeRound
Inside Diameter0.44"
Outside Diameter0.6"
Product TypeCompression Spring
Solid Height1 18/25"
Spring Rate41.7 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.08"

Shipping Info:

Ship weight (kg) 0.0186
Ship height (cm)2.79
Ship length (cm)6.35
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C06000812500M Compression Spring, 41.7 lbs/In Stiffness Rate, 32.69 lbs Load Capacity, Carbon Steel
€36.79 /unit