Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C05630540875M Compression Spring Music Wire, Precision, 7/8 Inch Length, Oil, Round, 5 PK | CU3YMJ

SPEC C05630540875M Compression Spring, 21.7 lbs/In Stiffness Rate, 9.88 lbs Load Capacity, Carbon Steel

Item: CU3YMJ Model: C05630540875MCross Ref: 780XH1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.456"
End TypeClosed, Grounded
FinishOiled
Free Length0.88"
Inner Dia.0.45"
Load @ 50% Free Length9.49 lbs.
Load Capacity9.88 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.56"
Solid Length0.42"
Spring Rate (stiffness)21.7 lbs./in.
TypePrecision
Wire Dia.0.054"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0029
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C05630540875M Compression Spring, 21.7 lbs/In Stiffness Rate, 9.88 lbs Load Capacity, Carbon Steel
€27.31 /pack