Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C04800743250M Compression Spring, 3 1/4 Inch Length, 0.48 Inch Outside Dia, 10 PK | CU3MKQ

SPEC C04800743250M Compression Spring, 32.8 lbs/In Stiffness Rate, 34.79 lbs Load Capacity, Carbon Steel

Item: CU3MKQ Model: C04800743250MCross Ref: 54NC81
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load1.06"
End TypeClosed, Grounded
FinishPlain
Free Length3.25"
Inner Dia.0.33"
Load Capacity34.79 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.48"
Solid Length2.19"
Spring Rate (stiffness)32.8 lbs./in.
TypeHeavy Duty
Wire Dia.0.074"
Wire TypeRound
Inside Diameter0.33"
Outside Diameter0.48"
Product TypeCompression Spring
Solid Height2.19"
Spring Rate32.8 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.07"

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.79
Ship length (cm)8.26
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C04800743250M Compression Spring, 32.8 lbs/In Stiffness Rate, 34.79 lbs Load Capacity, Carbon Steel