Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C04800720620S Compression Spring, Stainless Steel, 5/8 Inch Length, 0.48 Inch Outside Dia, 10 PK | CU3KCU

SPEC C04800720620S Compression Spring, 159.3 lbs/In Stiffness Rate, 21.2 lbs Load Capacity, Stainless Steel

Item: CU3KCU Model: C04800720620SCross Ref: 54NC28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.13"
End TypeClosed, Grounded
FinishPlain
Free Length0.62"
GradeGrade 302
Inner Dia.0.34"
Load Capacity21.2 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.48"
Solid Length0.49"
Spring Rate (stiffness)159.3 lbs./in.
TypeHeavy Duty
Wire Dia.0.072"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C04800720620S Compression Spring, 159.3 lbs/In Stiffness Rate, 21.2 lbs Load Capacity, Stainless Steel
€30.70 /pack