Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C04800672500S Compression Spring, Stainless Steel, 2 1/2 Inch Length, 0.067 Inch Wire Dia, 10 PK | CU3HZP

SPEC C04800672500S Compression Spring, 23.3 lbs/In Stiffness Rate, 17.4 lbs Load Capacity, Stainless Steel

Item: CU3HZP Model: C04800672500SCross Ref: 54NC20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.74"
End TypeClosed, Grounded
FinishPlain
Free Length2.5"
GradeGrade 302
Inner Dia.0.35"
Load Capacity17.4 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.48"
Solid Length1.76"
Spring Rate (stiffness)23.3 lbs./in.
TypeHeavy Duty
Wire Dia.0.067"
Wire TypeRound
Inside Diameter0.35"
Outside Diameter0.48"
Product TypeCompression Spring
Solid Height1 19/25"
Spring Rate23.3 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.07"

Shipping Info:

Ship weight (kg) 0.0132
Ship height (cm)2.79
Ship length (cm)6.35
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C04800672500S Compression Spring, 23.3 lbs/In Stiffness Rate, 17.4 lbs Load Capacity, Stainless Steel
€30.70 /unit