Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C04800630500M Compression Spring, 1/2 Inch Length, 0.48 Inch Outside Dia, 15 PK | CU3MEH

SPEC C04800630500M Compression Spring, 120 lbs/In Stiffness Rate, 23 lbs Load Capacity, Carbon Steel

Item: CU3MEH Model: C04800630500MCross Ref: 54NA70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load0.19"
End TypeClosed, Grounded
FinishPlain
Free Length0.5"
Inner Dia.0.35"
Load Capacity23 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.48"
Solid Length0.31"
Spring Rate (stiffness)120 lbs./in.
TypeHeavy Duty
Wire Dia.0.063"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0031
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C04800630500M Compression Spring, 120 lbs/In Stiffness Rate, 23 lbs Load Capacity, Carbon Steel
€38.83 /pack