Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C04800593000S Compression Spring, Stainless Steel, 3 Inch Length, 0.48 Inch Outside Dia, 10 PK | CU3JQW

SPEC C04800593000S Compression Spring, Stainless Steel, 3 Inch Length, 0.48 Inch Outside Dia, 10 PK

Item: CU3JQW Model: C04800593000SCross Ref: 54NA69
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load1.04"
End TypeClosed, Grounded
FinishPlain
Free Length3"
GradeGrade 302
Inner Dia.0.36"
Load Capacity12.3 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.48"
Solid Length1.96"
Spring Rate (stiffness)11.8 lbs./in.
TypeHeavy Duty
Wire Dia.0.059"
Wire TypeRound
Inside Diameter0.36"
Outside Diameter0.48"
Product TypeCompression Spring
Solid Height1 24/25"
Spring Rate11.8 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0114
Ship height (cm)2.79
Ship length (cm)7.62
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C04800593000S Compression Spring, Stainless Steel, 3 Inch Length, 0.48 Inch Outside Dia, 10 PK
€31.53 /unit