Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C03750352500M Compression Spring Music Wire, Precision, 2 1/2 Inch Length, Oil, 5 PK | CU3WZF

SPEC C03750352500M Compression Spring Music Wire, Precision, 2 1/2 Inch Length, Oil, 5 PK

Item: CU3WZF Model: C03750352500MCross Ref: 780X08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load1.463"
End TypeClosed, Grounded
FinishOiled
Free Length2.5"
Inner Dia.0.31"
Load @ 50% Free Length3.39 lbs.
Load Capacity3.96 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.38"
Solid Length1.04"
Spring Rate (stiffness)2.7 lbs./in.
TypePrecision
Wire Dia.0.035"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0029
Ship height (cm)2.79
Ship length (cm)6.35
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C03750352500M Compression Spring Music Wire, Precision, 2 1/2 Inch Length, Oil, 5 PK
€27.31 /pack