Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C03600512750M Compression Spring, 2 3/4 Inch Length, 0.36 Inch Outside Dia, 10 PK | CU3FYU

SPEC C03600512750M Compression Spring, 2 3/4 Inch Length, 0.36 Inch Outside Dia, 10 PK

Item: CU3FYU Model: C03600512750MCross Ref: 54MU82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load1.01"
End TypeClosed, Grounded
FinishPlain
Free Length2.75"
Inner Dia.0.26"
Load Capacity16.34 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.36"
Solid Length1.74"
Spring Rate (stiffness)16.2 lbs./in.
TypeHeavy Duty
Wire Dia.0.051"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0075
Ship height (cm)2.79
Ship length (cm)6.99
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C03600512750M Compression Spring, 2 3/4 Inch Length, 0.36 Inch Outside Dia, 10 PK
€24.13 /unit