Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C03600493000M Compression Spring, 3 Inch Length, 0.36 Inch Outside Dia, Plain, 10 PK | CU3GJE

SPEC C03600493000M Compression Spring, 12.8 lbs/In Stiffness Rate, 14.55 lbs Load Capacity, Carbon Steel

Item: CU3GJE Model: C03600493000MCross Ref: 54MU40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorGray
Deflection @ Load1.13"
End TypeClosed, Grounded
FinishPlain
Free Length3"
Inner Dia.0.26"
Load Capacity14.55 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.36"
Solid Length1.87"
Spring Rate (stiffness)12.8 lbs./in.
TypeHeavy Duty
Wire Dia.0.049"
Wire TypeRound
Inside Diameter0.26"
Outside Diameter0.36"
Product TypeCompression Spring
Solid Height1.87"
Spring Rate12.8 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.05"

Shipping Info:

Ship weight (kg) 0.0073
Ship height (cm)2.79
Ship length (cm)7.62
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C03600493000M Compression Spring, 12.8 lbs/In Stiffness Rate, 14.55 lbs Load Capacity, Carbon Steel
€27.91 /unit