Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C03600352000M Compression Spring, 2 Inch Length, 0.36 Inch Outside Dia, 10 PK | CU3GAQ

SPEC C03600352000M Compression Spring, 5.4 lbs/In Stiffness Rate, 5.73 lbs Load Capacity, Carbon Steel

Item: CU3GAQ Model: C03600352000MCross Ref: 54MR04
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
End TypeClosed, Grounded
FinishOiled
Free Length2"
Inner Dia.0.29"
Load Capacity5.73 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.36"
Solid Length0.95"
Spring Rate (stiffness)5.4 lbs./in.
TypeHeavy Duty
Wire Dia.0.035"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.79
Ship length (cm)5.08
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C03600352000M Compression Spring, 5.4 lbs/In Stiffness Rate, 5.73 lbs Load Capacity, Carbon Steel