Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C03600260940M Compression Spring, 15/16 Inch Length, 0.36 Inch Outside Dia, 10 PK | CU3FQA

SPEC C03600260940M Compression Spring, 15/16 Inch Length, 0.36 Inch Outside Dia, 10 PK

Item: CU3FQA Model: C03600260940MCross Ref: 54MN90
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
End TypeClosed, Grounded
FinishOiled
Free Length0.94"
Inner Dia.0.31"
Load Capacity2.62 lbs.
MaterialCarbon Steel
Number Of Coils (turns)9
Operating Temp. Range-40°F to +250°F
Outer Dia.0.36"
Solid Length0.37"
Spring Rate (stiffness)4.6 lbs./in.
TypeHeavy Duty
Wire Dia.0.026"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0006
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C03600260940M Compression Spring, 15/16 Inch Length, 0.36 Inch Outside Dia, 10 PK