Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C03120260875M Compression Spring Music Wire, Precision, 7/8 Inch Length, Oil, Round, 5 PK | CU3YGY

SPEC C03120260875M Compression Spring, 3.9 lbs/In Stiffness Rate, 2.11 lbs Load Capacity, Carbon Steel

Item: CU3YGY Model: C03120260875MCross Ref: 780WL3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.541"
End TypeClosed, Grounded
FinishOiled
Free Length0.88"
Inner Dia.0.26"
Load @ 50% Free Length1.71 lbs.
Load Capacity2.11 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.31"
Solid Length0.33"
Spring Rate (stiffness)3.9 lbs./in.
TypePrecision
Wire Dia.0.026"
Wire TypeRound
Inside Diameter0.26"
Outside Diameter0.31"
Product TypeCompression Spring
Solid Height0.33"
Spring Rate3.9 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.03"

Shipping Info:

Ship weight (kg) 0.0006
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C03120260875M Compression Spring, 3.9 lbs/In Stiffness Rate, 2.11 lbs Load Capacity, Carbon Steel
€26.19 /unit