Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C02810281375S Compression Spring, Stainless Steel, Precision, 302 Stainless Steel, 1 3/8 Inch Length | CU3KUD

SPEC C02810281375S Compression Spring, Precision, 302 Stainless Steel, 1 3/8 Inch Length

Item: CU3KUD Model: C02810281375SCross Ref: 781D38
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.818"
End TypeClosed, Grounded
FinishPassivated
Free Length1.38"
GradeGrade 302
Inner Dia.0.22"
Load @ 50% Free Length2.49 lbs.
Load Capacity2.96 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.281"
Solid Length0.56"
Spring Rate (stiffness)3.6 lbs./in.
TypePrecision
Wire Dia.0.028"
Wire TypeRound
Inside Diameter0.22"
Outside Diameter0.28"
Product TypeCompression Spring
Solid Height14/25"
Spring Rate3.6 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)2.79
Ship length (cm)3.51
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C02810281375S Compression Spring, Precision, 302 Stainless Steel, 1 3/8 Inch Length
€29.53 /unit