Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C02340302500M Compression Spring Music Wire, Precision, 2 1/2 Inch Length, Oil, Round, 5 PK | CU3XBJ

SPEC C02340302500M Compression Spring, 5 lbs/In Stiffness Rate, 5.65 lbs Load Capacity, Carbon Steel

Item: CU3XBJ Model: C02340302500MCross Ref: 780W43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load1.129"
End TypeClosed, Grounded
FinishOiled
Free Length2.5"
Inner Dia.0.17"
Load @ 50% Free Length6.25 lbs.
Load Capacity5.65 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.23"
Solid Length1.37"
Spring Rate (stiffness)5 lbs./in.
TypePrecision
Wire Dia.0.03"
Wire TypeRound
Inside Diameter0.17"
Outside Diameter0.23"
Product TypeCompression Spring
Solid Height1.37"
Spring Rate5 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.03"

Shipping Info:

Ship weight (kg) 0.0017
Ship height (cm)2.79
Ship length (cm)6.35
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C02340302500M Compression Spring, 5 lbs/In Stiffness Rate, 5.65 lbs Load Capacity, Carbon Steel
€26.35 /unit