Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01880260910M Compression Spring Music Wire, Precision, 29/32 Inch Length, 5 PK | CU3XJY

SPEC C01880260910M Compression Spring, 12 lbs/In Stiffness Rate, 4.65 lbs Load Capacity, 0.91 In Length

Item: CU3XJY Model: C01880260910MCross Ref: 780VM9
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.387"
End TypeClosed, Grounded
FinishOiled
Free Length0.91"
Inner Dia.0.14"
Load @ 50% Free Length5.46 lbs.
Load Capacity4.65 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.19"
Solid Length0.52"
Spring Rate (stiffness)12 lbs./in.
TypePrecision
Wire Dia.0.026"
Wire TypeRound
Inside Diameter0.14"
Outside Diameter0.19"
Product TypeCompression Spring
Solid Height13/25"
Spring Rate12 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.03"

Shipping Info:

Ship weight (kg) 0.0005
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01880260910M Compression Spring, 12 lbs/In Stiffness Rate, 4.65 lbs Load Capacity, 0.91 In Length