Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01880251940S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 1 15/16 Inch Length | CU3EDC

SPEC C01880251940S Compression Spring, 3.9 lbs/In Stiffness Rate, 3.13 lbs Load Capacity, Stainless Steel

Item: CU3EDC Model: C01880251940SCross Ref: 781CC5
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel
Deflection @ Load0.801"
End TypeClosed, Grounded
FinishPassivated
Free Length1.94"
GradeGrade 302
Inner Dia.0.14"
Load @ 50% Free Length3.8 lbs.
Load Capacity3.13 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.188"
Solid Length1.14"
Spring Rate (stiffness)3.9 lbs./in.
TypePrecision
Wire Dia.0.025"
Wire TypeRound
Inside Diameter0.14"
Outside Diameter0.19"
Product TypeCompression Spring
Solid Height1.14"
Spring Rate3.9 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.03"

Shipping Info:

Ship weight (kg) 0.001
Ship height (cm)2.79
Ship length (cm)4.93
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01880251940S Compression Spring, 3.9 lbs/In Stiffness Rate, 3.13 lbs Load Capacity, Stainless Steel