Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01880251000M Compression Spring Music Wire, Precision, 1 Inch Length, 0.025 Inch Wire Dia, 5 PK | CU3WME

SPEC C01880251000M Compression Spring, 9.4 lbs/In Stiffness Rate, 4.17 lbs Load Capacity, Carbon Steel

Item: CU3WME Model: C01880251000MCross Ref: 780VM1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.444"
End TypeClosed, Grounded
FinishOiled
Free Length1"
Inner Dia.0.14"
Load @ 50% Free Length4.7 lbs.
Load Capacity4.17 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.19"
Solid Length0.56"
Spring Rate (stiffness)9.4 lbs./in.
TypePrecision
Wire Dia.0.025"
Wire TypeRound
Inside Diameter0.14"
Outside Diameter0.19"
Product TypeCompression Spring
Solid Height14/25"
Spring Rate9.4 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.03"

Shipping Info:

Ship weight (kg) 0.0005
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01880251000M Compression Spring, 9.4 lbs/In Stiffness Rate, 4.17 lbs Load Capacity, Carbon Steel
€26.19 /unit