Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01800130250M Compression Spring Music Wire, Precision, 1/4 Inch Length, Oil, Round, 5 PK | CU3WUP

SPEC C01800130250M Compression Spring, 4.6 lbs/In Stiffness Rate, 0.69 lbs Load Capacity, Carbon Steel

Item: CU3WUP Model: C01800130250MCross Ref: 780V73
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.151"
End TypeClosed
FinishOiled
Free Length0.25"
Inner Dia.0.15"
Load @ 50% Free Length0.58 lbs.
Load Capacity0.69 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.18"
Solid Length0.1"
Spring Rate (stiffness)4.6 lbs./in.
TypePrecision
Wire Dia.0.013"
Wire TypeRound

Shipping Info:

Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01800130250M Compression Spring, 4.6 lbs/In Stiffness Rate, 0.69 lbs Load Capacity, Carbon Steel