Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01560281750S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 1 3/4 Inch Length | CU3EDH

SPEC C01560281750S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 1 3/4 Inch Length

Item: CU3EDH Model: C01560281750SCross Ref: 781AU1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel
Deflection @ Load0.467"
End TypeClosed, Grounded
FinishPassivated
Free Length1.75"
GradeGrade 302
Inner Dia.0.1"
Load @ 50% Free Length9.48 lbs.
Load Capacity5.06 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.156"
Solid Length1.28"
Spring Rate (stiffness)10.8 lbs./in.
TypePrecision
Wire Dia.0.028"
Wire TypeRound
Inside Diameter0.1"
Outside Diameter0.16"
Product TypeCompression Spring
Solid Height1 7/25"
Spring Rate10.8 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0011
Ship height (cm)2.79
Ship length (cm)4.45
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01560281750S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 1 3/4 Inch Length
€27.63 /pack