Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01560130750M Compression Spring Music Wire, Precision, 3/4 Inch Length, Oil, Round, 5 PK | CU3XQZ

SPEC C01560130750M Compression Spring, 1.6 lbs/In Stiffness Rate, 0.8 lbs Load Capacity, Carbon Steel

Item: CU3XQZ Model: C01560130750MCross Ref: 780UY3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.489"
End TypeClosed
FinishOiled
Free Length0.75"
Inner Dia.0.13"
Load @ 50% Free Length0.61 lbs.
Load Capacity0.8 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.16"
Solid Length0.26"
Spring Rate (stiffness)1.6 lbs./in.
TypePrecision
Wire Dia.0.013"
Wire TypeRound

Shipping Info:

Ship weight (kg) 0.0001
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01560130750M Compression Spring, 1.6 lbs/In Stiffness Rate, 0.8 lbs Load Capacity, Carbon Steel
€23.03 /pack