Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01480160375S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 3/8 Inch Length, 5 PK | CU3NCC

SPEC C01480160375S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 3/8 Inch Length, 5 PK

Item: CU3NCC Model: C01480160375SCross Ref: 781AF6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel
Deflection @ Load0.177"
End TypeClosed
FinishPassivated
Free Length0.38"
GradeGrade 302
Inner Dia.0.12"
Load @ 50% Free Length1.17 lbs.
Load Capacity1.11 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.148"
Solid Length0.2"
Spring Rate (stiffness)6.2 lbs./in.
TypePrecision
Wire Dia.0.016"
Wire TypeRound
Inside Diameter0.12"
Outside Diameter0.15"
Product TypeCompression Spring
Solid Height1/5"
Spring Rate6.2 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0001
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01480160375S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 3/8 Inch Length, 5 PK
€24.13 /unit