Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01400120380S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 3/8 Inch Length, 5 PK | CU3EMX

SPEC C01400120380S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 3/8 Inch Length, 5 PK

Item: CU3EMX Model: C01400120380SCross Ref: 781AE2
Limited Availability
€24.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel
Deflection @ Load0.22"
End TypeClosed
FinishPassivated
Free Length0.38"
GradeGrade 302
Inner Dia.0.12"
Load @ 50% Free Length0.44 lbs.
Load Capacity0.51 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.14"
Solid Length0.16"
Spring Rate (stiffness)2.3 lbs./in.
TypePrecision
Wire Dia.0.012"
Wire TypeRound
Inside Diameter0.12"
Outside Diameter0.14"
Product TypeCompression Spring
Solid Height4/25"
Spring Rate2.3 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01400120380S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 3/8 Inch Length, 5 PK
€24.13 /unit