Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01020120375M Compression Spring Music Wire, Precision, 3/8 Inch Length, Oil, Round, 5 PK | CU3XUX

SPEC C01020120375M Compression Spring, 5.2 lbs/In Stiffness Rate, 0.95 lbs Load Capacity, Carbon Steel

Item: CU3XUX Model: C01020120375MCross Ref: 780UD8
Limited Availability
€23.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.183"
End TypeClosed
FinishOiled
Free Length0.38"
Inner Dia.0.08"
Load @ 50% Free Length0.98 lbs.
Load Capacity0.95 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.1"
Solid Length0.19"
Spring Rate (stiffness)5.2 lbs./in.
TypePrecision
Wire Dia.0.012"
Wire TypeRound
Inside Diameter0.08"
Outside Diameter0.1"
Product TypeCompression Spring
Solid Height0.19"
Spring Rate5.2 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.01"

Shipping Info:

Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01020120375M Compression Spring, 5.2 lbs/In Stiffness Rate, 0.95 lbs Load Capacity, Carbon Steel
€23.03 /unit