Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01020110750M Compression Spring Music Wire, Precision, 3/4 Inch Length, Oil, Round, 5 PK | CU3XTD

SPEC C01020110750M Compression Spring, 1.8 lbs/In Stiffness Rate, 0.74 lbs Load Capacity, Carbon Steel

Item: CU3XTD Model: C01020110750MCross Ref: 780UD3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMusic Wire
Deflection @ Load0.414"
End TypeClosed
FinishOiled
Free Length0.75"
Inner Dia.0.08"
Load @ 50% Free Length0.68 lbs.
Load Capacity0.74 lbs.
MaterialCarbon Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.1"
Solid Length0.34"
Spring Rate (stiffness)1.8 lbs./in.
TypePrecision
Wire Dia.0.011"
Wire TypeRound
Inside Diameter0.08"
Outside Diameter0.1"
Product TypeCompression Spring
Solid Height0.34"
Spring Rate1.8 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5112, ASTM A228
System Of MeasurementImperial
Wire Diameter0.01"

Shipping Info:

Ship weight (kg) 0.0001
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01020110750M Compression Spring, 1.8 lbs/In Stiffness Rate, 0.74 lbs Load Capacity, Carbon Steel