Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC BD034-100-0122 Disc Spring Steel Inside Diameter 0.48 Inch Pk 10 | AF7WHF 22RH06

SPEC BD034-100-0122 Disc Spring Steel Inside Diameter 0.48 Inch Pk 10

Item: AF7WHF Model: BD034-100-0122Cross Ref: 22RH06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat2453N
Deflection @ Load0.94 mm
FinishOil
Load @ Deflection1312N
MaterialCarbon Steel
Max. Outside Dia.1.339"
Min. Inside Dia.12/25"
Overall Height2.25 mm
Thickness1 mm
TypeMetric Disc Spring
Compatible Rod Size12.203125 mm
Disc TypeStandard Disc Spring
Inside Diameter12.2 mm
Outside Diameter34 mm
StandardsC1074-1075
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)3.81
Ship width (cm)3.81
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatFinishLoad @ DeflectionMaterialPkg. Qty.Price
SPEC BD008-030 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXF 22RF79 BD008-0300.55 mm0.3 mm249NOil133NCarbon Steel15€22.99
SPEC BD008-030-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXG 22RF80 BD008-030-00320.55 mm0.3 mm218NOil116NCarbon Steel25€25.44
SPEC BD008-040 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXJ 22RF82 BD008-0400.6 mm0.4 mm440NOil235NCarbon Steel25€30.24
SPEC BD008-040-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXK 22RF83 BD008-040-00320.6 mm0.4 mm387NOil207NCarbon Steel25€22.04
SPEC BD006-030 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WBZ 22RF76 BD006-0300.45 mm0.3 mm249NOil133NCarbon Steel25€21.59
SPEC BD008-020 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7WCA 22RF77 BD008-0200.45 mm0.2 mm82NOil44NCarbon Steel25€30.36
SPEC BD008-020-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WCB 22RF78 BD008-020-00320.4 mm0.2 mm54NOil29NCarbon Steel25€22.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BD034-100-0122 Disc Spring Steel Inside Diameter 0.48 Inch Pk 10
€38.63 /unit