Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC BD025-150-0122-S Disc Spring Stainless Steel Inside Diameter 0.48 Inch Pk 10 | AF7WGH 22RG84

SPEC BD025-150-0122-S Disc Spring Stainless Steel Inside Diameter 0.48 Inch Pk 10

Item: AF7WGH Model: BD025-150-0122-SCross Ref: 22RG84
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat5046N
Deflection @ Load0.36 mm
FinishPlain
Load @ Deflection3000N
MaterialStainless Steel
Max. Outside Dia.0.984"
Min. Inside Dia.12/25"
Overall Height2.05 mm
Thickness1.5 mm
TypeMetric Disc Spring
Compatible Rod Size12.203125 mm
Disc TypeStandard Disc Spring
Inside Diameter12.2 mm
Outside Diameter25 mm
StandardsDIN 2093
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)2.79
Ship width (cm)2.79
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatFinishLoad @ DeflectionMaterialPkg. Qty.Price
SPEC BD008-030-0042-S Disc Spring Stainless Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXH 22RF81 BD008-030-0042-S0.5 mm0.3 mm176NPlain94NStainless Steel25€31.55
SPEC BD008-040-0042-S Disc Spring Stainless Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXL 22RF84 BD008-040-0042-S0.6 mm0.4 mm475NPlain254NStainless Steel25€30.71
SPEC BD010-040-0052-S Disc Spring Stainless Steel Inside Diameter 0.205 Inch Pk 10 | AF7WCJ 22RF91 BD010-040-0052-S0.65 mm0.4 mm328NPlain176NStainless Steel25€33.66
SPEC BD010-050-0052-S Disc Spring Stainless Steel Inside Diameter 0.205 Inch Pk 10 | AF7WCN 22RF95 BD010-050-0052-S0.75 mm0.5 mm736NPlain393NStainless Steel25€33.35
SPEC BD012-050-0042-S Disc Spring Stainless Steel Inside Diameter 0.165 Inch Pk 10 | AF7WCU 22RG01 BD012-050-0042-S0.8 mm0.5 mm461NPlain246NStainless Steel25€36.40
SPEC BD013-050-0062-S Disc Spring Stainless Steel Inside Diameter 0.244 Inch Pk 10 | AF7WDD 22RG10 BD013-050-0062-S0.85 mm0.5 mm754NPlain403NStainless Steel25€36.40
SPEC BD013-070-0062-S Disc Spring Stainless Steel Inside Diameter 0.244 Inch Pk 10 | AF7WDF 22RG12 BD013-070-0062-S1 mm0.7 mm1331NPlain712NStainless Steel25€49.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BD025-150-0122-S Disc Spring Stainless Steel Inside Diameter 0.48 Inch Pk 10
€74.05 /unit