Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC BD023-090-0082 Disc Spring Steel Inside Diameter 0.323 Inch Pk 10 | AF7WFR 22RG69

SPEC BD023-090-0082 Disc Spring Steel Inside Diameter 0.323 Inch Pk 10

Item: AF7WFR Model: BD023-090-0082Cross Ref: 22RG69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat1922N
Deflection @ Load0.53 mm
FinishOil
Load @ Deflection1027N
MaterialCarbon Steel
Max. Outside Dia.0.906"
Min. Inside Dia.0.323"
Overall Height1.6 mm
Thickness0.9 mm
TypeMetric Disc Spring
Compatible Rod Size8.203125 mm
Disc TypeStandard Disc Spring
Inside Diameter8.2 mm
Outside Diameter23 mm
StandardsC1074-1075
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)2.79
Ship width (cm)2.79
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatFinishLoad @ DeflectionMaterialPkg. Qty.Price
SPEC BD008-030 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXF 22RF79 BD008-0300.55 mm0.3 mm249NOil133NCarbon Steel15€22.99
SPEC BD008-030-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXG 22RF80 BD008-030-00320.55 mm0.3 mm218NOil116NCarbon Steel25€25.44
SPEC BD008-040 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXJ 22RF82 BD008-0400.6 mm0.4 mm440NOil235NCarbon Steel25€30.24
SPEC BD008-040-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXK 22RF83 BD008-040-00320.6 mm0.4 mm387NOil207NCarbon Steel25€22.04
SPEC BD006-030 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WBZ 22RF76 BD006-0300.45 mm0.3 mm249NOil133NCarbon Steel25€21.59
SPEC BD008-020 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7WCA 22RF77 BD008-0200.45 mm0.2 mm82NOil44NCarbon Steel25€30.36
SPEC BD008-020-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WCB 22RF78 BD008-020-00320.4 mm0.2 mm54NOil29NCarbon Steel25€22.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BD023-090-0082 Disc Spring Steel Inside Diameter 0.323 Inch Pk 10
€45.54 /unit