Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC BD010-025 Disc Spring Steel Inside Diameter 0.205 Inch Pk 10 | AF7WCD 22RF86

SPEC BD010-025 Disc Spring Steel Inside Diameter 0.205 Inch Pk 10

Item: AF7WCD Model: BD010-025Cross Ref: 22RF86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat121N
Deflection @ Load0.22 mm
FinishOil
Load @ Deflection65N
MaterialCarbon Steel
Max. Outside Dia.0.394"
Min. Inside Dia.0.205"
Overall Height0.55 mm
Thickness0.25 mm
TypeMetric Disc Spring
Compatible Rod Size5.203125 mm
Disc TypeStandard Disc Spring
Inside Diameter5.2 mm
Outside Diameter10 mm
StandardsC1074-1075
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.76
Ship length (cm)1.27
Ship width (cm)1.27
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessCalculated Load @ FlatFinishLoad @ DeflectionMaterialPkg. Qty.Price
SPEC BD008-030 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXF 22RF79 BD008-0300.55 mm0.3 mm249NOil133NCarbon Steel15€22.99
SPEC BD008-030-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXG 22RF80 BD008-030-00320.55 mm0.3 mm218NOil116NCarbon Steel25€25.44
SPEC BD008-040 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7VXJ 22RF82 BD008-0400.6 mm0.4 mm440NOil235NCarbon Steel25€30.24
SPEC BD008-040-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7VXK 22RF83 BD008-040-00320.6 mm0.4 mm387NOil207NCarbon Steel25€22.04
SPEC BD006-030 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WBZ 22RF76 BD006-0300.45 mm0.3 mm249NOil133NCarbon Steel25€21.59
SPEC BD008-020 Disc Spring Steel Inside Diameter 0.165 Inch Pk 10 | AF7WCA 22RF77 BD008-0200.45 mm0.2 mm82NOil44NCarbon Steel25€30.36
SPEC BD008-020-0032 Disc Spring Steel Inside Diameter 0.126 Inch Pk 10 | AF7WCB 22RF78 BD008-020-00320.4 mm0.2 mm54NOil29NCarbon Steel25€22.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BD010-025 Disc Spring Steel Inside Diameter 0.205 Inch Pk 10
€34.16 /unit