Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC BC0343020S Disc Spring 0.164 Stainless Steel Clover Dome Pk 10 | AF7WLX 22RH97

SPEC BC0343020S Disc Spring 0.164 Stainless Steel Clover Dome Pk 10

Item: AF7WLX Model: BC0343020SCross Ref: 22RH97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Deflection @ Load0.015"
FinishPlain
For Hole Size0.344"
For Rod Size0.164"
Load @ Deflection14.7 lbs.
MaterialStainless Steel
Max. Outside Dia.0.343"
Min. Inside Dia.0.169"
Overall Height1/25"
Thickness0.02"
TypeClover Dome
Calculated Load @ Flat104 lbf.
Compatible Hole Diameter11/32"
Compatible Rod Size8"
Disc TypeClover Disc Spring
Inside Diameter0.17"
Outside Diameter0.34"
Spring Rate4, 347 lbs.-in.
StandardsAMS 5529
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.76
Ship length (cm)1.27
Ship width (cm)1.27
HS code7318210090

Product Variants

ProductModelOverall HeightThicknessFor Hole SizeLoad @ DeflectionMaterialFinishAge GroupColorPkg. Qty.Price
SPEC BC0250008S Disc Spring 0.125 Stainless Steel Clover Dome Pk 10 | AF7WLQ 22RH91 BC0250008S0.022"0.008"1/4"1.7 lbs.Stainless SteelPlain--10€67.84
SPEC BC0250012S Disc Spring 0.125 Stainless Steel Clover Dome Pk 10 | AF7WLR 22RH92 BC0250012S0.026"0.012"1/4"4.9 lbs.Stainless SteelPlain--10€75.72
SPEC BC0312012S Disc Spring 0.138 Stainless Steel Clover Dome Pk 10 | AF7WLT 22RH93 BC0312012S0.032"0.012"0.313"5.1 lbs.Stainless SteelPlain--10€74.72
SPEC BC0312018S Disc Spring 0.138 Stainless Steel Clover Dome Pk 10 | AF7WLU 22RH94 BC0312018S0.038"0.018"0.313"12.5 lbs.Stainless SteelPlain--10€75.16
SPEC BC0343014S Disc Spring 0.164 Stainless Steel Clover Dome Pk 10 | AF7WLV 22RH95 BC0343014S0.034"0.014"0.344"6.7 lbs.Stainless SteelPlain--10€78.33
SPEC BC0343016S Disc Spring 0.164 Stainless Steel Clover Dome Pk 10 | AF7WLW 22RH96 BC0343016S0.036"0.016"0.344"7.5 lbs.Stainless SteelPlain--10€78.33
SPEC BC0375010S Disc Spring 0.195 Stainless Steel Clover Dome Pk 10 | AF7WLY 22RH98 BC0375010S0.031"0.01"3/8"3.1 lbs.Stainless SteelPlain--10€77.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC BC0343020S Disc Spring 0.164 Stainless Steel Clover Dome Pk 10
€87.55 /unit