Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC B2375156S Disc Spring 0.813 Stainless Steel Belleville Pk 10 | AF7WAE 22RF35

SPEC B2375156S Disc Spring 0.813 Stainless Steel Belleville Pk 10

Item: AF7WAE Model: B2375156SCross Ref: 22RF35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€405.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat5648 lbs.
Deflection @ Load0.039"
FinishPlain
For Hole Size2 3/8"
For Rod Size0.813"
Load @ Deflection4051 lbs.
MaterialStainless Steel
Max. Outside Dia.2 3/8"
Min. Inside Dia.0.813"
Overall Height0.205"
Thickness0.156"
TypeBelleville
Compatible Hole Diameter2 3/8"
Compatible Rod Size13/16"
Disc TypeBelleville Spring
Inside Diameter0.81"
Outside Diameter2.38"
StandardsAMS 5528
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)4.83
Ship length (cm)6.35
Ship width (cm)6.35
HS code7318210090

Product Variants

ProductModelCalculated Load @ FlatOverall HeightThicknessFor Hole SizeLoad @ DeflectionMaterialFinishAge GroupPkg. Qty.Price
SPEC B0187007S Disc Spring 0.093 Stainless Steel Belleville Pk 10 | AF7VLJ 22RC63 B0187007S10 lbs.0.013"0.006"0.188"7 lbs.Stainless SteelPlain-15€31.59
SPEC B0187010S Disc Spring 0.093 Stainless Steel Belleville Pk 10 | AF7VLL 22RC65 B0187010S28 lbs.0.015"0.01"0.188"15 lbs.Stainless SteelPlain-15€27.32
SPEC B0281010S Disc Spring 0.138 Stainless Steel Belleville Pk 10 | AF7VLT 22RC71 B0281010S23 lbs.0.02"0.01"0.281"12 lbs.Stainless SteelPlain-25€36.21
SPEC B0281013S Disc Spring 0.138 Stainless Steel Belleville Pk 10 | AF7VLV 22RC73 B0281013S37 lbs.0.021"0.013"0.281"20 lbs.Stainless SteelPlain-25€37.03
SPEC B0281015S Disc Spring 0.138 Stainless Steel Belleville Pk 10 | AF7VLX 22RC75 B0281015S62 lbs.0.023"0.015"0.281"34 lbs.Stainless SteelPlain-25€42.12
SPEC B0312011S Disc Spring 0.15625 Stainless Steel Belleville Pk 10 | AF7VLZ 22RC77 B0312011S27 lbs.--0.313"19 lbs.Stainless SteelPlain-25€37.83
SPEC B0312017S Disc Spring 0.15625 Stainless Steel Belleville Pk 10 | AF7VMB 22RC79 B0312017S75 lbs.0.025"-0.313"42 lbs.Stainless SteelPlain-25€37.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC B2375156S Disc Spring 0.813 Stainless Steel Belleville Pk 10
€405.12 /unit