Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC B1500060S Disc Spring 0.75 Stainless Steel Belleville Pk 10 | AF7VWT 22RE82

SPEC B1500060S Disc Spring 0.75 Stainless Steel Belleville Pk 10

Item: AF7VWT Model: B1500060SCross Ref: 22RE82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat774 lbs.
Deflection @ Load0.021"
FinishPlain
For Hole Size1 1/2"
For Rod Size0.75"
Load @ Deflection446 lbs.
MaterialStainless Steel
Max. Outside Dia.1 1/2"
Min. Inside Dia.0.755"
Overall Height0.102"
Thickness0.06"
TypeBelleville
Compatible Hole Diameter1 1/2"
Compatible Rod Size3/4"
Disc TypeBelleville Spring
Inside Diameter0.76"
Outside Diameter1.5"
StandardsAMS 5906
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.29
Ship length (cm)4.06
Ship width (cm)4.06
HS code7318210090

Product Variants

ProductModelCalculated Load @ FlatOverall HeightThicknessFor Hole SizeLoad @ DeflectionMaterialFinishAge GroupPkg. Qty.Price
SPEC B0187007S Disc Spring 0.093 Stainless Steel Belleville Pk 10 | AF7VLJ 22RC63 B0187007S10 lbs.0.013"0.006"0.188"7 lbs.Stainless SteelPlain-15€31.59
SPEC B0187010S Disc Spring 0.093 Stainless Steel Belleville Pk 10 | AF7VLL 22RC65 B0187010S28 lbs.0.015"0.01"0.188"15 lbs.Stainless SteelPlain-15€27.32
SPEC B0281010S Disc Spring 0.138 Stainless Steel Belleville Pk 10 | AF7VLT 22RC71 B0281010S23 lbs.0.02"0.01"0.281"12 lbs.Stainless SteelPlain-25€36.21
SPEC B0281013S Disc Spring 0.138 Stainless Steel Belleville Pk 10 | AF7VLV 22RC73 B0281013S37 lbs.0.021"0.013"0.281"20 lbs.Stainless SteelPlain-25€37.03
SPEC B0281015S Disc Spring 0.138 Stainless Steel Belleville Pk 10 | AF7VLX 22RC75 B0281015S62 lbs.0.023"0.015"0.281"34 lbs.Stainless SteelPlain-25€42.12
SPEC B0312011S Disc Spring 0.15625 Stainless Steel Belleville Pk 10 | AF7VLZ 22RC77 B0312011S27 lbs.--0.313"19 lbs.Stainless SteelPlain-25€37.83
SPEC B0312017S Disc Spring 0.15625 Stainless Steel Belleville Pk 10 | AF7VMB 22RC79 B0312017S75 lbs.0.025"-0.313"42 lbs.Stainless SteelPlain-25€37.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC B1500060S Disc Spring 0.75 Stainless Steel Belleville Pk 10
€45.97 /unit