Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC B1240072S1 Disc Spring 0.40625 Stainless Steel Belleville Pk 10 | AF7VUY 22RE40

SPEC B1240072S1 Disc Spring 0.40625 Stainless Steel Belleville Pk 10

Item: AF7VUY Model: B1240072S1Cross Ref: 22RE40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat1412 lbs.
Deflection @ Load0.019"
FinishPlain
For Hole Size1.234"
For Rod Size0.40625"
Load @ Deflection823 lbs.
MaterialStainless Steel
Max. Outside Dia.1 6/25"
Min. Inside Dia.0.407"
Overall Height0.096"
Thickness0.072"
TypeBelleville
Compatible Hole Diameter1 15/64"
Compatible Rod Size13/32"
Disc TypeBelleville Spring
Inside Diameter0.41"
Outside Diameter1.24"
StandardsAMS 5528
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)3.56
Ship width (cm)3.56
HS code7318210090

Product Variants

ProductModelCalculated Load @ FlatOverall HeightThicknessFor Hole SizeLoad @ DeflectionMaterialFinishAge GroupPkg. Qty.Price
SPEC B0187007S Disc Spring 0.093 Stainless Steel Belleville Pk 10 | AF7VLJ 22RC63 B0187007S10 lbs.0.013"0.006"0.188"7 lbs.Stainless SteelPlain-15€31.59
SPEC B0187010S Disc Spring 0.093 Stainless Steel Belleville Pk 10 | AF7VLL 22RC65 B0187010S28 lbs.0.015"0.01"0.188"15 lbs.Stainless SteelPlain-15€27.32
SPEC B0281010S Disc Spring 0.138 Stainless Steel Belleville Pk 10 | AF7VLT 22RC71 B0281010S23 lbs.0.02"0.01"0.281"12 lbs.Stainless SteelPlain-25€36.21
SPEC B0281013S Disc Spring 0.138 Stainless Steel Belleville Pk 10 | AF7VLV 22RC73 B0281013S37 lbs.0.021"0.013"0.281"20 lbs.Stainless SteelPlain-25€37.03
SPEC B0281015S Disc Spring 0.138 Stainless Steel Belleville Pk 10 | AF7VLX 22RC75 B0281015S62 lbs.0.023"0.015"0.281"34 lbs.Stainless SteelPlain-25€42.12
SPEC B0312011S Disc Spring 0.15625 Stainless Steel Belleville Pk 10 | AF7VLZ 22RC77 B0312011S27 lbs.--0.313"19 lbs.Stainless SteelPlain-25€37.83
SPEC B0312017S Disc Spring 0.15625 Stainless Steel Belleville Pk 10 | AF7VMB 22RC79 B0312017S75 lbs.0.025"-0.313"42 lbs.Stainless SteelPlain-25€37.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC B1240072S1 Disc Spring 0.40625 Stainless Steel Belleville Pk 10
€41.55 /pack