Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC B0750052 Disc Spring 0.25 Steel Belleville Pk 10 | AF7VPV 22RD43

SPEC B0750052 Disc Spring 0.25 Steel Belleville Pk 10

Item: AF7VPV Model: B0750052Cross Ref: 22RD43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Spring
Calculated Load @ Flat560 lbs.
Deflection @ Load0.007"
FinishPlain
For Hole Size3/4"
For Rod Size0.25"
Load @ Deflection311 lbs.
MaterialCarbon Steel
Max. Outside Dia.3/4"
Min. Inside Dia.0.255"
Overall Height0.065"
Thickness0.052"
TypeBelleville
Compatible Hole Diameter3/4"
Compatible Rod Size1/4"
Disc TypeBelleville Spring
Inside Diameter0.26"
Outside Diameter0.75"
StandardsASTM A684
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)2.29
Ship width (cm)3.3
HS code7318210090

Product Variants

ProductModelCalculated Load @ FlatOverall HeightThicknessFor Hole SizeLoad @ DeflectionMaterialFinishPkg. Qty.Price
SPEC B0187007 Disc Spring 0.093 Steel Belleville Pk 10 | AF7VLH 22RC62 B018700710 lbs.0.013"0.006"0.188"7 lbs.Carbon SteelPlain15€28.95
SPEC B0187010 Disc Spring 0.093 Steel Belleville Pk 10 | AF7VLK 22RC64 B018701028 lbs.0.015"0.01"0.188"15 lbs.Carbon SteelPlain15€29.49
SPEC B0250009 Disc Spring 0.125 Steel Belleville Pk 10 | AF7VLM 22RC66 B025000917 lbs.--1/4"12 lbs.Carbon SteelPlain25€35.09
SPEC B0250013 Disc Spring 0.125 Steel Belleville Pk 10 | AF7VLP 22RC68 B025001348 lbs.0.02"0.013"1/4"26 lbs.Carbon SteelPlain25€37.18
SPEC B0281010 Disc Spring 0.138 Steel Belleville Pk 10 | AF7VLR 22RC70 B028101023 lbs.0.02"0.01"0.281"15 lbs.Carbon SteelPlain25€36.18
SPEC B0281013 Disc Spring 0.138 Steel Belleville Pk 10 | AF7VLU 22RC72 B028101343 lbs.0.021"0.013"0.281"25 lbs.Carbon SteelPlain25€35.15
SPEC B0281015 Disc Spring 0.138 Steel Belleville Pk 10 | AF7VLW 22RC74 B028101562 lbs.0.023"0.015"0.281"34 lbs.Carbon SteelPlain25€36.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC B0750052 Disc Spring 0.25 Steel Belleville Pk 10
€36.46 /unit