Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND C02400181250S Compression Spring, 302 Stainless Steel, 1 1/4 Inch Length, Silver, 10 PK | CT8PAA

SPEC C02400181250S Compression Spring, 1.4 lbs/In Stiffness Rate, 0.8 lbs Load Capacity, 0.66 In Solid Length

Item: CT8PAA Model: C02400181250SCross Ref: 54KU45
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.58"
End TypeClosed
FinishPlain
Free Length1.25"
GradeGrade 302
Inner Dia.0.2"
Load Capacity0.8 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.24"
Solid Length0.66"
Spring Rate (stiffness)1.4 lbs./in.
TypeHeavy Duty
Wire Dia.0.018"
Wire TypeRound
Inside Diameter0.2"
Outside Diameter0.24"
Product TypeCompression Spring
Solid Height0.66"
Spring Rate1.4 lbs.-in.
Spring ShapeCylindrical
StandardsAMS 5688, ASTM A313
System Of MeasurementImperial
Wire Diameter0.02"

Shipping Info:

Ship weight (kg) 0.0003
Ship height (cm)2.79
Ship length (cm)3.18
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C02400181250S Compression Spring, 1.4 lbs/In Stiffness Rate, 0.8 lbs Load Capacity, 0.66 In Solid Length
€28.10 /unit