Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND C01800160750S Compression Spring, 302 Stainless Steel, 3/4 Inch Length, Silver, 10 PK | CT8PTA

SPEC C01800160750S Compression Spring, 302 Stainless Steel, 3/4 Inch Length, Silver, 10 PK

Item: CT8PTA Model: C01800160750SCross Ref: 54KN13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.33"
End TypeClosed
FinishPlain
Free Length0.75"
GradeGrade 302
Inner Dia.0.15"
Load Capacity0.8 lbs.
MaterialStainless Steel
Number Of Coils (turns)9
Operating Temp. Range-40°F to +250°F
Outer Dia.0.18"
Solid Length0.41"
Spring Rate (stiffness)2.3 lbs./in.
TypeHeavy Duty
Wire Dia.0.016"
Wire TypeRound
Inside Diameter0.15"
Outside Diameter0.18"
Product TypeCompression Spring
Solid Height0.41"
Spring Rate2.3 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0002
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01800160750S Compression Spring, 302 Stainless Steel, 3/4 Inch Length, Silver, 10 PK
€27.45 /unit