Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND C01200241250S Compression Spring, 302 Stainless Steel, 1 1/4 Inch Length, Silver, 10 PK | CT8QVX

SPEC C01200241250S Compression Spring, 302 Stainless Steel, 1 1/4 Inch Length, Silver, 10 PK

Item: CT8QVX Model: C01200241250SCross Ref: 54KL73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
ColorSilver
Deflection @ Load0.23"
End TypeClosed, Grounded
FinishPlain
Free Length1.25"
GradeGrade 302
Inner Dia.0.07"
Load Capacity3.5 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.12"
Solid Length1.01"
Spring Rate (stiffness)14.9 lbs./in.
TypeHeavy Duty
Wire Dia.0.024"
Wire TypeRound
Inside Diameter0.07"
Outside Diameter0.12"
Product TypeCompression Spring
Solid Height1.01"
Spring Rate14.9 lbs.-in.
StandardsAMS 5688, ASTM A313

Shipping Info:

Ship weight (kg) 0.0007
Ship height (cm)2.79
Ship length (cm)3.18
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01200241250S Compression Spring, 302 Stainless Steel, 1 1/4 Inch Length, Silver, 10 PK
€31.38 /unit